Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, Potential, Single, 6

  • Mfr # 5MLY9

  • Zoro # G3262007


product price: $16.39
/ea

Key Features

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Response Time (ms)
25 msec
Hold
332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MLY9
Zoro #
G3262007
UPC #
190735529300
Country of Origin
China

Dimensions

Width
2 in
Height
2 in
Depth
1 3/4 in
Mounting Hole Diameter
1/4 in
Overall Height
1 11/16 in
Body Depth
1 3/4 in
Overall Depth
1 13/16 in
Body Height
2 in
Body Width
2 in
Overall Width
2 in

Details

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Item
Potential Relay
Response Time (ms)
25 msec
Hold
332
Type
Potential
Agency Compliance
cULus
Temp. Rating (F)
-40 to 159
Hz
60
Drop Out
100 to 70
HP
6
% Volts Unbalance
+/-10%
Contact Rating (Amps)
35 A
N.O. Output (Amps)
50 A
Pick Up
166 to 180
For Use With
HVAC Compressors and Motors
Standards
cULus Recognized
Input Voltage
332V AC
Contact Form
SPST
Weight
5.08 oz
Mounting Style
Bottom Flange, Side Flange
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
100,000
Minimum Drop Out Voltage
70V AC
Response Time
25 msec
Maximum Drop Out Voltage
100V AC
Contact Rating (AC)
35 A @ 277V
Maximum Operating Temperature
159 Degrees F
Number of Pins
12
Maximum Pick-Up Voltage
180V AC
Contact Material
AgCdo12/cu
Relay Type
Mechanical Potential Relay
Instant Restart
No Instant Restart
Voltage Sensing
Not Voltage Sensing
Relay Operation
Electromechanical
OEM Replacement Part Number
LT550
Housing Material
FR50PA66
Sealing
Hermetically Sealed
Electrical Connection Type
Screw Terminals
Mounting Orientation
Any Position
Base Shape
Irregular
Minimum Pick Up Voltage
166V AC
Coil Voltage
332V AC

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 166V AC, Maximum Pick-Up Voltage 180V AC, Maximum Drop Out Voltage 100V AC, Coil Voltage 332V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible Manufacturer Part Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.