Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, Potential, Single, 6

  • Mfr # 5MLZ4

  • Zoro # G2548646


product price: $18.79
/ea

Key Features

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
% Volts Unbalance
+/-10%
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MLZ4
Zoro #
G2548646
UPC #
190735529355
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Depth
1 3/4 in
Body Height
2 in
Body Depth
1 3/4 in
Mounting Hole Diameter
1/4 in
Body Width
2 in
Overall Width
2 in
Overall Depth
1 13/16 in
Overall Height
1 11/16 in

Details

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Item
Potential Relay
% Volts Unbalance
+/-10%
Temp. Rating (F)
-40 to 164
Hold
500
Drop Out
135 to 60
HP
6
Hz
60
Agency Compliance
cULus
Pick Up
260 to 275
Contact Rating (Amps)
35 A
Response Time (ms)
25 msec
N.O. Output (Amps)
50 A
Type
Potential
For Use With
HVAC Compressors and Motors
Input Voltage
500V AC
Standards
cULus Recognized
OEM Replacement Part Number
LT555
Number of Pins
12
Minimum Pick Up Voltage
260V AC
Contact Material
AgCdo12/cu
Minimum Drop Out Voltage
60V AC
Response Time
25 msec
Maximum Drop Out Voltage
135V AC
Maximum Operating Temperature
164 Degrees F
Mounting Orientation
Any Position
Electrical Connection Type
Screw Terminals
Coil Voltage
500V AC
Mounting Style
Bottom Flange, Side Flange
Housing Material
FR50PA66
Weight
5.08 oz
Contact Rating (AC)
35 A @ 277V
Contact Form
SPST
Instant Restart
No Instant Restart
Voltage Sensing
Not Voltage Sensing
Sealing
Hermetically Sealed
Relay Type
Mechanical Potential Relay
Relay Operation
Electromechanical
Minimum Operating Temperature
-40 Degrees F
Base Shape
Irregular
Electrical Operating Durability
100,000
Maximum Pick-Up Voltage
275V AC

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 260V AC, Maximum Pick-Up Voltage 275V AC, Maximum Drop Out Voltage 135V AC, Coil Voltage 500V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible Manufacturer Part Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.