Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, Potential, Single, 6

  • Mfr # 5MLZ6

  • Zoro # G2919147


product price: $16.95
/ea

Key Features

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Temp. Rating (F)
-40 to 166
Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MLZ6
Zoro #
G2919147
UPC #
190735529379
Country of Origin
China

Dimensions

Depth
1 3/4 in
Width
2 in
Height
2 in
Overall Height
1 11/16 in
Overall Width
2 in
Mounting Hole Diameter
1/4 in
Overall Depth
1 13/16 in
Body Height
2 in
Body Depth
1 3/4 in
Body Width
2 in

Details

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Item
Potential Relay
Temp. Rating (F)
-40 to 166
Agency Compliance
cULus
Type
Potential
Pick Up
332 to 356
Hold
500
HP
6
N.O. Output (Amps)
50 A
Hz
60
Response Time (ms)
25 msec
Contact Rating (Amps)
35 A
Drop Out
135 to 60
% Volts Unbalance
+/-10%
For Use With
HVAC Compressors and Motors
Standards
cULus Recognized
Input Voltage
500V AC
Number of Pins
12
Voltage Sensing
Not Voltage Sensing
Instant Restart
No Instant Restart
Relay Type
Mechanical Potential Relay
Contact Form
SPST
Coil Voltage
500V AC
Maximum Operating Temperature
166 Degrees F
Relay Operation
Electromechanical
OEM Replacement Part Number
LT559
Contact Material
AgCdo12/cu
Minimum Drop Out Voltage
60V AC
Housing Material
FR50PA66
Maximum Pick-Up Voltage
356V AC
Minimum Operating Temperature
-40 Degrees F
Sealing
Hermetically Sealed
Contact Rating (AC)
35 A @ 277V
Response Time
25 msec
Mounting Orientation
Any Position
Electrical Connection Type
Screw Terminals
Electrical Operating Durability
100,000
Weight
5.08 oz
Minimum Pick Up Voltage
332V AC
Mounting Style
Bottom Flange, Side Flange
Maximum Drop Out Voltage
135V AC
Base Shape
Irregular

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 332V AC, Maximum Pick-Up Voltage 356V AC, Maximum Drop Out Voltage 135V AC, Coil Voltage 500V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible Manufacturer Part Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.