Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, Potential, Single, 6

  • Mfr # 5MLZ2

  • Zoro # G1992584


product price: $18.39
/ea

Key Features

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Drop Out
121 to 60
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5MLZ2
Zoro #
G1992584
UPC #
190735529331
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Depth
1 3/4 in
Overall Height
1 11/16 in
Body Height
2 in
Body Depth
1 3/4 in
Mounting Hole Diameter
1/4 in
Overall Width
2 in
Overall Depth
1 13/16 in
Body Width
2 in

Details

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Item
Potential Relay
Drop Out
121 to 60
Hz
60
Temp. Rating (F)
-40 to 162
Response Time (ms)
25 msec
Pick Up
212 to 235
% Volts Unbalance
+/-10%
HP
6
Type
Potential
Contact Rating (Amps)
35 A
Hold
420
Agency Compliance
cULus
N.O. Output (Amps)
50 A
For Use With
HVAC Compressors and Motors
Standards
cULus Recognized
Input Voltage
420V AC
Minimum Pick Up Voltage
212V AC
Relay Type
Mechanical Potential Relay
Coil Voltage
420V AC
Number of Pins
12
Mounting Style
Bottom Flange, Side Flange
Electrical Operating Durability
100,000
Relay Operation
Electromechanical
Contact Rating (AC)
35 A @ 277V
OEM Replacement Part Number
LT553
Response Time
25 msec
Weight
5.08 oz
Contact Form
SPST
Base Shape
Irregular
Maximum Drop Out Voltage
121V AC
Sealing
Hermetically Sealed
Minimum Drop Out Voltage
60V AC
Electrical Connection Type
Screw Terminals
Maximum Operating Temperature
162 Degrees F
Mounting Orientation
Any Position
Housing Material
FR50PA66
Minimum Operating Temperature
-40 Degrees F
Contact Material
AgCdo12/cu
Maximum Pick-Up Voltage
235V AC
Instant Restart
No Instant Restart
Voltage Sensing
Not Voltage Sensing

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 212V AC, Maximum Pick-Up Voltage 235V AC, Maximum Drop Out Voltage 121V AC, Coil Voltage 420V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible Manufacturer Part Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.