Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hayes Garden Base Cabinet Ao , Hidden storage behind doors

  • Mfr # 434777

  • Zoro # G111227911


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
29.29 in
Overall Depth
16.14 in
Finish
Ashen Oakā„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434777
Zoro #
G111227911
UPC #
042666139168
Country of Origin
United States

Dimensions

Width
29.29 in
Height
33.07 in
Overall Depth
16.14 in

Details

Material
Engineered wood
Finish
Ashen Oakā„¢

Description

Storage cabinets are a stylish and attainable way to organize and elevate your interior design all at once. But the stackable storage cabinet from the Hayes Garden collection has brought convenience to a whole other level. Featuring the stunning yet neutral Ashen Oak finish, this office storage cabinet beautifully complements any decor. This 2-door storage cabinet can be stacked two high, for double the organizational capacity. Designed with functionality in mind, the adaptability of this base cabinet increases threefold by offering full compatibility and attachment to the Hayes Garden bookcase 434778 or the credenza 434775. You can mix and match your storage and style until your heart is content. With hidden storage behind its stylish doors, this 2-door base cabinet offers a seamless solution for organizing your home or office, featuring one adjustable shelf with versatile space to organize and stow away essentials. Enhance your living or working environment with this versatile and elegant storage cabinet from Sauder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.