Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeplus Single Door Pantry Glw , Three adjustable shelves for various storage options

  • Mfr # 430332

  • Zoro # G611229958


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
18.82 in
Height
70.94 in
Overall Depth
17.09 in
Finish
Soft White®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430332
Zoro #
G611229958
UPC #
042666092012
Country of Origin
United States

Dimensions

Width
18.82 in
Height
70.94 in
Overall Depth
17.09 in

Details

Material
Engineered wood
Finish
Soft White®

Description

Looking for a solution to help organize your clutter and chaos? We've got just what you need. Find a place for all your things without having to sacrifice on sleek design with this storage cabinet from the HomePlus collection. Behind the large door of this kitchen storage cabinet is a hidden storage area that includes three adjustable shelves and one fixed shelf for customizable storage options. The shelves of this one door storage cabinet are ideal for a variety of different things like work binders, pantry items, cleaning supplies, stacks of spare towels and crafting materials. This pantry storage cabinet has room for all your things! The door of this white storage cabinet can be fixed to open from the left or the right side to fit seamlessly into the design of your home. With adjustable levelers to accommodate uneven flooring, this single door storage cabinet makes a great addition to the kitchen, walkway, garage, or your office. Finished in Soft White, this good-looking tall storage cabinet it just what your home is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.