Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunscreen, 5.5 oz, Spray Bottle, 50 SPF

  • Mfr # 6353

  • Zoro # G8218299


product price: $12.79
/ea

Key Features

Standards
Dermatologist Tested, FDA
Application - First Aid and Wound Care
Sunscreen
Form - First Aid and Wound Care
Spray
Item - First Aid and Wound Care
Sunscreen
Size - First Aid and Wound Care
5.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6353
Zoro #
G8218299
UPC #
720476166337
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
5.5 oz
Size
5.5 oz

Details

Standards
Dermatologist Tested, FDA
Application - First Aid and Wound Care
Sunscreen
Form - First Aid and Wound Care
Spray
Item - First Aid and Wound Care
Sunscreen
Item
Sunscreen
Count - First Aid and Wound Care
1
Package Type - First Aid and Wound Care
Spray Bottle
Unitized
Bulk
Formula
SPF 50
Exterior Package Type
Can
Format
Spray
Number of Units Included
1
Purpose
Sunscreen
SPF
50
Active Ingredient
Avobenzone, Homosalate, Octisalate, Octocrylene
Package Format
Spray Bottle
Formula Features
Hypoallergenic, Octinoxate Free, Oxybenzone Free, Paraben Free, Phthalate Free

Description

Sunscreen, Active Ingredient Avobenzone, Homosalate, Octisalate, Octocrylene, Format Spray, Size 5.5 oz, Package Format Spray Bottle, Formula Features Hypoallergenic, Octinoxate Free, Oxybenzone Free, Paraben Free, Phthalate Free, Unitized Bulk, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Can, Number of Units Included 1, Standards Dermatologist Tested, FDA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.