Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeplus Base Cabinet Dao , The base cabinet is stackable up to two high for additional storage

  • Mfr # 411591

  • Zoro # G911228163


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
29.61 in
Height
37.4 in
Overall Depth
17.01 in
Finish
Dakota OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411591
Zoro #
G911228163
UPC #
042666108805
Country of Origin
United States

Dimensions

Width
29.61 in
Height
37.4 in
Overall Depth
17.01 in

Details

Material
Engineered wood
Finish
Dakota OakĀ®

Description

Conquer the clutter in style with this base cabinet from the HomePlus collection. This storage base cabinet can be stacked up to two high to create a custom storage solution. Save floor space and keep what you need close at hand with a double decker storage option. This storage cabinet features an adjustable shelf behind the framed panel doors so you can customize your hidden storage space to your specific needs. Store towels, linens, dishes, boxes of your favorite cereal and more. Use the top surface as a microwave cart, a place for your books or board games, or as a record player stand. Adjustable base levelers ensure that your base cabinet is level, even if the floor is not. An enclosed back panel includes a convenient path for cords, so clutter is a thing of the past. Finished in a handsome Dakota Oak, this versatile cabinet will have you feeling organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.