Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, Potential, Single, 6

  • Mfr # 5MLZ5

  • Zoro # G2400404


product price: $14.49
/ea

Key Features

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Depth
1 3/4 in
Type
Potential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MLZ5
Zoro #
G2400404
UPC #
190735529362
Country of Origin
China

Dimensions

Depth
1 3/4 in
Width
2 in
Height
2 in
Overall Width
2 in
Overall Depth
1 13/16 in
Body Depth
1 3/4 in
Body Height
2 in
Mounting Hole Diameter
1/4 in
Body Width
2 in
Overall Height
1 11/16 in

Details

Application
For Starting Single Phase Capacitor Type Motors in Air Conditioning and Refrigeration Hermetic Compressors, Waste Dispensers and Submersible Pumps
Phase
Single
Frequency
60 Hz
Item
Potential Relay
Type
Potential
HP
6
Agency Compliance
cULus
Hold
500
Drop Out
135 to 60
Contact Rating (Amps)
35 A
% Volts Unbalance
+/-10%
Pick Up
295 to 315
N.O. Output (Amps)
50 A
Response Time (ms)
25 msec
Hz
60
Temp. Rating (F)
-40 to 165
For Use With
HVAC Compressors and Motors
Input Voltage
500V AC
Standards
cULus Recognized
Voltage Sensing
Not Voltage Sensing
Mounting Orientation
Any Position
Number of Pins
12
Contact Form
SPST
Maximum Pick-Up Voltage
315V AC
Mounting Style
Bottom Flange, Side Flange
Coil Voltage
500V AC
Instant Restart
No Instant Restart
Contact Rating (AC)
35 A @ 277V
Housing Material
FR50PA66
Base Shape
Irregular
Electrical Operating Durability
100,000
Minimum Drop Out Voltage
60V AC
Response Time
25 msec
Minimum Operating Temperature
-40 Degrees F
OEM Replacement Part Number
LT557
Contact Material
AgCdo12/cu
Electrical Connection Type
Screw Terminals
Maximum Drop Out Voltage
135V AC
Relay Type
Mechanical Potential Relay
Relay Operation
Electromechanical
Weight
5.08 oz
Sealing
Hermetically Sealed
Minimum Pick Up Voltage
295V AC
Maximum Operating Temperature
165 Degrees F

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Not Applicable, Minimum Pick Up Voltage 295V AC, Maximum Pick-Up Voltage 315V AC, Maximum Drop Out Voltage 135V AC, Coil Voltage 500V AC, Overall Height 1 11/16 in, Overall Width 2 in, Overall Depth 1 13/16 in, Compatible Manufacturer Part Number Not Applicable, Contact Form SPST, Relay Type Mechanical Potential Relay, Maximum Time Setting Not Applicable, Minimum Time Setting Not Applicable, Voltage Sensing Not Voltage Sensing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.