Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, iPoint Classic Electric Pencil Sharpener

  • Mfr # 16952

  • Zoro # G2114605


product price: $35.39
/ea
Sold in multiples of 3 for $106.17

Key Features

Color
Black
Length
7.375
Weight
1.2
Width
4
Height
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16952
Zoro #
G2114605
UPC #
073577169524
Country of Origin
China

Dimensions

Length
7.375
Width
4
Height
4.5

Details

Item
Pencil Sharpeners,iPoint Classic Electr
Color
Black
Weight
1.2
Demographic
Adult,Student - Age 12+

Description

Pencil Sharpeners,iPoint Classic Electr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.