Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, iPoint Evolution Axis Multi Pencil Sharpener, Black

  • Mfr # 15509

  • Zoro # G2114614


product price: $60.89
/ea
Sold in multiples of 3 for $182.67

Key Features

Color
Black
Blade Material
Titanium Bonded
Material
Titanium Bonded
Weight
3.09
Demographic
Adult
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15509
Zoro #
G2114614
UPC #
073577155091
Country of Origin
China

Dimensions

Width
6.1
Length
9.06
Height
6.5

Details

Item
Pencil Sharpeners,iPoint Evolution Axis
Color
Black
Blade Material
Titanium Bonded
Material
Titanium Bonded
Weight
3.09
Demographic
Adult

Description

Pencil Sharpeners,iPoint Evolution Axis

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.