Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erasers, Kids Pencil Sharpener/Eraser

  • Mfr # 14393

  • Zoro # G2114946


product price: $4.69
/ea
Sold in multiples of 12 for $56.28

Key Features

Color
Assorted
Blade Material
Stainless Steel
Weight
0.14
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14393
Zoro #
G2114946
UPC #
073577143937
Country of Origin
China

Dimensions

Length
5.63
Width
4.63
Height
1.25

Details

Item
Erasers,Kids Pencil Sharpener/Eraser
Color
Assorted
Blade Material
Stainless Steel
Weight
0.14
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Material
Stainless Steel

Description

Erasers,Kids Pencil Sharpener/Eraser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.