Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT ADAPTER TO 4K HDMI, GBE, 2 USB-A, USB-C DATA/60W POWER DELIVERY

  • Mfr # DKT30CSDHPD3

  • Zoro # G014897785


product price: $98.39
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.15 Catalina, Windows 8, macOS 14, Mac OS X 11.0 Big Sur, ChromeOS, Android, Windows 7, Windows 10, Mac OS X 10.11 El Capitan, Windows 11, Mac OS X 13.0 Ventura, Windows 8.1, Mac OS X 12.0 Monterey
Watts
60 W
Width
1.80 in
Height
0.60 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CSDHPD3
Zoro #
G014897785
UPC #
65030880022
Country of Origin
China

Dimensions

Width
1.80 in
Height
0.60 in
Length
10.6 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.15 Catalina, Windows 8, macOS 14, Mac OS X 11.0 Big Sur, ChromeOS, Android, Windows 7, Windows 10, Mac OS X 10.11 El Capitan, Windows 11, Mac OS X 13.0 Ventura, Windows 8.1, Mac OS X 12.0 Monterey
Watts
60 W
Color
Gray
Network (RJ-45)
Yes
Screen Mode
4K
Green Environmental Attribute
Environmentally Friendly
Host Interface
USB Type C
Number of Displays Supported
1
Brand Compatibility
Apple, Microsoft, Lenovo, Dell, HP
Connectivity Technology
Wired
Memory Card Reader
Yes
Number of USB 3.0 Ports
2
Thunderbolt
Yes
Compatibility
Thunderbolt 3 (TB3) laptops/ultrabooks, USB-C laptops, Ultrabooks, Chromebooks, Tablets, Phone
HDMI
Yes
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Memory Card Supported
SD, SDXC, microSDXC, SDHC, microSDHC
Device Supported
Notebook
Number of USB Ports
3
Supported Resolutions
4096 x 2160, 2560 x 1080, 3840 x 2160, 3440 x 1440
Compatible Devices
Notebook
For Use With
Thunderbolt 3 (TB3) laptops/ultrabooks USB-C laptops Ultrabooks Chromebooks Tablets Phone
Environmentally Friendly
Yes
USB Charging Port
3
Operating System
ChromeOS, Windows 8.1, Windows 8, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Android, Windows 7, macOS 14, Windows 10, Windows 11, Mac OS X 10.11 El Capitan, Mac OS X 12.0 Monterey
End of Life Manual Availability
Yes
Interfaces
USB Type C
Screen Mode Supported
4K
Maximum Power Supply Wattage
60 W
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.