
USB-C 5-IN-1 MULTIPORT ADAPTER
Mfr # INC008TTBK
Zoro # G615732584
product price: $66.15
/eaKey Features
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Compatible Devices
Smartphone, Notebook
Charging Capability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INC008TTBK
Zoro #
G615732584
UPC #
745883837762
Country of Origin
Taiwan, Province of China
Details
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Ethernet Technology
Gigabit Ethernet
Compatible Devices
Smartphone, Notebook
Charging Capability
Yes
For Use With
Supported Resolutions
3840 x 2160
Screen Mode Supported
4K
Number of USB 3.2 Gen 1 Type-A Ports
2
USB Type-A
Yes
Features
Power Delivery Pass-through
USB Type-C Detail
USB-C Power Delivery
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Number of HDMI Ports
1
USB Charging Port
2
Operating System
macOS, Windows
Color
Black
HDMI
Yes
Item
Docking Station
Maximum Data Transfer Rate
1.25-GB/s
Maximum Power Supply Wattage
86 W
Interfaces
USB Type C
USB Type-C
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.