DUAL-LAPTOP USB-C KVM DOCKING STATION, DUAL MONITOR 4K 60HZ DISPLAYPORT DOCK, 5-PORT USB HUB,

  • Mfr # 129N-USBC-KVM-DOCK

  • Zoro # G316440696


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
7
For Use With
Compatible Devices: Apple M1 MacBook Apple M2 MacBook USB-C, Thunderbolt 4/3 & USB-A laptops
Includes
Docking Station 2 x 3.3 ft [1 m] USB-C Host Cables 1 x Universal Power Adapter with Attached 5 ft [1.6 m] DC Cable 2 x 6 ft [1.8 m] Regional Power Cables (NA/JP, ANZ) 1 x Quick-Start Guide
Supported Resolutions
3840 x 2160
USB Type-C Detail
1 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129N-USBC-KVM-DOCK
Zoro #
G316440696
UPC #
65030897242
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.50 in
Height
1.60 in

Details

Item
Docking Station
USB Charging Port
7
For Use With
Compatible Devices: Apple M1 MacBook Apple M2 MacBook USB-C, Thunderbolt 4/3 & USB-A laptops
Includes
Docking Station 2 x 3.3 ft [1 m] USB-C Host Cables 1 x Universal Power Adapter with Attached 5 ft [1.6 m] DC Cable 2 x 6 ft [1.8 m] Regional Power Cables (NA/JP, ANZ) 1 x Quick-Start Guide
Supported Resolutions
3840 x 2160
USB Type-C Detail
1 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps)
Power Source Type
Power Adapter
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of USB Type-C Ports
3
Number of RJ-45 Ports
1
USB Type-C
Yes
Screen Mode Supported
4K
USB Type-A
Yes
Number of USB 2.0 Ports
2
USB Power Delivery
Type-C 90W
Number of USB Type-A Ports
4
Operating System
ChromeOS, Mac OS X 12.0 Monterey, Ubuntu 20.04, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina, Windows 10, Ubuntu 22.04, Ubuntu 18.04, Mac OS X 13.0 Ventura, Windows 11
Network (RJ-45)
Yes
Connectivity Technology
Wired
Kensington Security Slot
Yes
Number of Network (RJ-45) Ports
1
DisplayPort
Yes
Number of DisplayPorts
2
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Compatible Devices
Mouse, Keyboard, Monitor, Workstation, Desktop PC, Flash Drive, Notebook
Maximum Power Supply Wattage
180 W
Color
Black
Input Current
2.40 A
DisplayPort Version
1.4
Number of Displays Supported
2
Features
LED Indicator
Interfaces
USB 3.2 (Gen 2) Type C
Audio Line Out
Yes
Audio Line In
Yes

Description

DUAL-LAPTOP USB-C KVM DOCKING STATION, DUAL MONITOR 4K 60HZ DISPLAYPORT DOCK, 5-PORT USB HUB, GBE, 90W/45W PD TO TWO LAPTOPS, DUAL HOST KVM DOCK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.