Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED General Duty Flashlight, AA, 100lm

  • Mfr # KE-FL30

  • Zoro # G6056099


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Number of Batteries
2
Body Color
yellow
Rechargeable
No
Flashlight Battery Size
AA
Body Dia.
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL30
Zoro #
G6056099
UPC #
817904011069
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
1-1/2"
Length
6"

Details

Item
General Duty Flashlight
Number of Batteries
2
Body Color
yellow
Rechargeable
No
Lumens
100
Flashlight Grade
General Purpose
Flashlight Body Material
Plastic
Run Time on High Setting
4 hr.
Maximum Lumens Output
100
Lamp Type
Led
Drop Rating
3 m
Battery Burn Time
4/9.7 HR
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Lighting Technology
LED

Description

Gen. Duty LED Flashlight 100 Lumens PK6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.