Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, 1,283 ft Beam Distance, Black

  • Mfr # KE-FL1065

  • Zoro # G822378957


product price: $99.99
/ea
Sold in multiples of 24 for $2,399.76
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL1065
Zoro #
G822378957
UPC #
817904012165
Country of Origin
China

Description

Rechargeable LED Flashlight, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 1,283 ft, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 2.8 hr, Charger Style Included Micro-USB cable, Alternate Battery Size CR123, Includes Charger No, Drop Rating 6 ft, IP Rating IPX7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.