Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow LED Handheld Flashlight, Alkaline AA/D, 200lm

  • Mfr # KE-FL45

  • Zoro # G5915707


product price: $32.19
/ea

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Body Material
Polycarbonate
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL45
Zoro #
G5915707
UPC #
817904010789
Country of Origin
China

Dimensions

Length
8.75 in
Flashlight Battery Size
AA/D
Body Dia.
5.5 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D
Overall Width
2 1/2 in
Alternate Battery Size
AA
Overall Length
8 3/4 in
Body Diameter
5 1/2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
8 3/4 in

Details

Item
Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Body Material
Polycarbonate
Lens Material
Polycarbonate
Flashlight Battery Type
Alkaline
Lighting Technology
LED
Lamp Type
Led
Batteries Included
No
Beam Distance
200 m
Flashlight Body Material
Polycarbonate
Maximum Lumens Output
130 lm
Battery Burn Time
1.5 hr
Safety Rated
Not Safety Rated
Lumens Range
0 to 49
Standards
ANSI/NEMA FL 1
Weight with Batteries
10 oz
Lamp Life
50,000 hr
Flashlight Beam Type
Spot
Water Penetration Rating
IPX6
Flashlight Grouping Type
Handheld Flashlight
Run Time on High Setting
1.5 hr
Bulb Technology
LED
Switch Type
Push Button
Light Output Modes
High, Low, Off
Special Light Output Mode
No Special Light Output
Lumens
200
Flashlight Grade
Tactical
Drop Rating
3 m
Special Features
Charging Indicator Light, Multifuel
Resistance Properties
Water Resistant
Run Time at Maximum Brightness
2 hr
Special Operating Modes
No Special Light Output
Hazardous Location Specification
Not Rated
Mount Type
Optional Magnetic Holder
Application
Personal Application
Battery Chemistry
Alkaline
Maximum Beam Distance
298.1 m
Brightness Levels
55 lm, 200 lm
Switch Location
Body
Beam Color
White
Beam Pattern
Flood
Run Time Levels
6.25 hr, 36 hr
IP Rating
IPX6
Maximum Run Time
36 hr
Beam Distance Levels
521 m, 978 m
Includes Charger
No
Maximum Brightness
200 lm
Power Source
Battery
Includes Batteries
No
Number of Light Output Modes
2

Description

Flashlight, Battery Chemistry Alkaline, Battery Size D, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Polycarbonate, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 298.1 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 10 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Drop Rating 2 m, Hazardous Location Specification Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.