Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUGABLE USB 3.0 AND USB-C UNIVERSAL LAPTOP DOCKING STATION FOR WINDOWS AND MAC

  • Mfr # UD-3900Z

  • Zoro # G914877788


product price: $117.59
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
Dual HDMI USB Universal Docking Station For Windows 1 x Quick Start Guide 1 x USB 3.0 Cable 1 x USB-C Cable 1 x Power adapter
Watts
24 W
Number of USB Type-A Ports
6
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-3900Z
Zoro #
G914877788
UPC #
819927012030
Country of Origin
Thailand

Dimensions

Height
7.50 in
Width
2.80 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
Dual HDMI USB Universal Docking Station For Windows 1 x Quick Start Guide 1 x USB 3.0 Cable 1 x USB-C Cable 1 x Power adapter
Watts
24 W
Number of USB Type-A Ports
6
Number of Displays Supported
2
Screen Mode
Full HD
Number of RJ-45 Ports
1
Compatibility
Compatible with most modern laptops and desktops running Windows 10 / 8.x / 7 and macOS 10.14+.
USB Type-A
Yes
Number of USB 3.0 Ports
2
HDMI
Yes
Headphone/Microphone Combo Port
Yes
Number of USB Ports
6
Network (RJ-45)
Yes
Connectivity Technology
Wired
Device Supported
Notebook/Tablet PC/Desktop PC
Host Interface
USB 3.0 Type A, USB 3.1 Type C
Ethernet Technology
Gigabit Ethernet
Supported Resolutions
800 x 600, 1152 x 864, 1600 x 900, 2048 x 1152, 1024 x 768, 1280 x 1024, 1280 x 800, 1280 x 720, 1920 x 1200, 640 x 480
USB Type-C Detail
1 x USB 3.1 Type-C to Type-B cable
USB Type-C
Yes
Number of HDMI Outputs
2
Number of USB 2.0 Ports
4
Compatible Devices
Notebook, Tablet PC, Desktop PC
For Use With
Compatible with most modern laptops and desktops running Windows 11-/ 10-/ 8.x / 7, macOS 10.14+, or ChromeOS 100+. Includes a USB 3.0 and USB-C cable for maximum flexibility connecting the dock to your laptop. Not compatible with: macOS 10.13 and previous, Linux / Unix, and ARM-based Windows systems.
Operating System
Windows, macOS
Interfaces
USB 3.0 Type A, USB 3.1 Type C
USB Charging Port
6
Screen Mode Supported
Full HD
Maximum Power Supply Wattage
24 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.