PLUGABLE 7-IN-1 USB C DOCKING STATION DUAL MONITOR - DUAL HDMI DOCK IS COMPATIBL

  • Mfr # USBC-6950PDZ

  • Zoro # G414877554


product price:  $143.53
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Includes
USB-C Dual HDMI Mini Docking Station 1 x Quick Start Guide
Watts
100 W
USB Type-C Detail
1 x USB-C Power Passthrough
Brand Compatibility
HP, Apple, Lenovo, Dell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC-6950PDZ
Zoro #
G414877554
UPC #
819927012818
Country of Origin
Thailand

Dimensions

Width
4.70 in
Height
1 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Includes
USB-C Dual HDMI Mini Docking Station 1 x Quick Start Guide
Watts
100 W
USB Type-C Detail
1 x USB-C Power Passthrough
Brand Compatibility
HP, Apple, Lenovo, Dell
Number of RJ-45 Ports
1
Compatibility
Apple Macbooks
USB Type-A
Yes
Network (RJ-45)
Yes
Memory Card Supported
SD, SDHC, SDXC, MultiMediaCard (MMC)
Power Source
Power Adapter
Number of Displays Supported
2
HDMI
Yes
Screen Mode
4K
Memory Card Reader
Yes
USB Type-C
Yes
HDMI Version
2
Ethernet Technology
Gigabit Ethernet
Number of HDMI Ports
2
Host Interface
USB 3.2 (Gen 2) Type C
Supported Resolutions
3840 x 2160
Number of USB Type-A Ports
1
Connectivity Technology
Wired
Number of USB 3.2 Gen 2 Type-A Ports
1
Device Supported
Notebook/Monitor
For Use With
Apple Macbooks
Interfaces
USB 3.2 (Gen 2) Type C
Operating System
Windows, macOS
Screen Mode Supported
4K
Compatible Devices
Monitor, Notebook
Power Source Type
Power Adapter
Maximum Power Supply Wattage
100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.