Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C CUBE - MINI DOCKING STATION, COMPATIBLE WITH THUNDERBOLT 3 PORTS AND SPECI

  • Mfr # UD-CUBE

  • Zoro # G414877622


product price: $58.15
/ea

Key Features

OS Compatibility
Windows, ChromeOS, macOS
Includes
Docking Station USB 3.1 Type-C to Type-C Cable Power Adapter (20W 5V/4A, UL60950-1) Quick Start Guide
Number of USB 3.0 Ports
1
USB Type-C
Yes
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD-CUBE
Zoro #
G414877622
UPC #
819927011903
Country of Origin
China

Dimensions

Width
2.50 in
Height
1.40 in

Details

Item
Docking Station
OS Compatibility
Windows, ChromeOS, macOS
Includes
Docking Station USB 3.1 Type-C to Type-C Cable Power Adapter (20W 5V/4A, UL60950-1) Quick Start Guide
Number of USB 3.0 Ports
1
USB Type-C
Yes
Number of USB Type-C Ports
1
Host Interface
USB 3.1 (Gen 1) Type C
Connectivity Technology
Wired
Number of RJ-45 Ports
1
Screen Mode
4K
HDMI
Yes
Device Supported
Notebook/Desktop PC
USB Type-A
Yes
Number of HDMI Ports
1
Supported Resolutions
3840 x 2160, 2560 x 1440, 1920 x 1080
Ethernet Technology
Gigabit Ethernet
Number of USB 2.0 Ports
2
Network (RJ-45)
Yes
Thunderbolt
Yes
Screen Mode Supported
4K
Operating System
Windows, ChromeOS, macOS
Interfaces
USB 3.1 (Gen 1) Type C
Compatible Devices
Desktop PC, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.