Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TP Hybrid Dock, 40AF0135US

  • Mfr # 40AF0135US

  • Zoro # G6318052


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Screen Mode Supported
4K, UHD
Number of Displays Supported
2
Audio Line Out
Yes
USB Charging Port
6
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40AF0135US
Zoro #
G6318052
UPC #
191999788441
Country of Origin
Unknown

Dimensions

Depth
3.15 in
Width
8.27 in
Height
1.18 in

Details

Screen Mode Supported
4K, UHD
Number of Displays Supported
2
Audio Line Out
Yes
USB Charging Port
6
DisplayPort
Yes
Environmentally Friendly
Yes
Interfaces
USB Type C
Maximum Power Supply Wattage
135 W
USB Type-C Detail
1 x USB-C (Data, 5V/3A power)
HDMI
Yes
Number of RJ-45 Ports
1
Connectivity Technology
Wired
Network (RJ-45)
Yes
DisplayPort Version
1.2
Power Supply Input
American Standard Plug Type B
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB 2.0 Ports
2
Headphone/Microphone Combo Port
Yes
Color
Black
Supported Resolutions
3840 x 2160, 5120 x 2880
Power Source Type
AC
Operating System
Windows 11, Windows 7, Windows 10
Number of HDMI Ports
2
Compatible Devices
Notebook, Tablet
For Use With
Lenovo Products: E580 E480 E470 L580 L480 L470 L380 L380 Yoga Tablet 10 Miix 520-12IKB T580 T570 T480 T480s T470 T470s T460 ThinkPad 25 X1 Carbon Gen 6 X1 Carbon Gen 5 X1 Yoga Gen 3 X1 Yoga Gen 2 X1 Tablet Gen 3 X1 Tablet Gen 2 13 Gen 3 Windows X280 X270 X260
Item
Docking Station
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
2
USB Type-C
Yes
Includes
ThinkPad Hybrid USB-C with USB-A Dock USB-C cable (with USB-C to USB-A Dongle) ThinkPad 135W AC Adapter (Slim Tip) Power Cord Poster

Description

ThinkPad Hybrid USB-C with USB-A Dock, One dock for all notebooks: Enhances the performance of Lenovo USB-C notebooks and tablets through USB-C connection, as well as a range of PC brands that support Display Link technology, Rich performance: Provides up to dual UHD 4K display with DP and HDMI ports. Up to 10Gbps data transfer speed on three USB3.1 gen2 ports, and rapid charging for most current ThinkPad notebooks, Enterprise manageability & simplification: Host of manageability features like PXE boot, Wake-On-Lan from sleep mode, and MAC address Pass-through. Ideal for enterprise customers on most current ThinkPad notebooks, Docking interface: USB-C cable with USB-C to USB-A dongle, 2 x DP, 2 x HDMI, 3 x USB-A gen2, 1 x USB-C gen2, 2 x USB2.0, 10/1000 Gigabit Ethernet, 1 x Audio combo Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.