Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThinkPad Thunderbolt 4 Workstation Dock

  • Mfr # 40B00300US

  • Zoro # G909980387


product price: $452.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
For Use With
Lenovo Notebooks
Includes
ThinkPad Thunderbolt 4 Workstation Dock 300W AC Power Adapter 1 x Power Cord Standard Thunderbolt Cable Setup poster Warranty Poster
Watts
230 W
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B00300US
Zoro #
G909980387
UPC #
195348677387
Country of Origin
China

Dimensions

Height
1.18 in
Depth
3.15 in

Details

Item
Docking Station
OS Compatibility
Windows
For Use With
Lenovo Notebooks
Includes
ThinkPad Thunderbolt 4 Workstation Dock 300W AC Power Adapter 1 x Power Cord Standard Thunderbolt Cable Setup poster Warranty Poster
Watts
230 W
Screen Mode Supported
8K, 4K
Brand Compatibility
Lenovo
DisplayPort
Yes
USB Type-C
Yes
Thunderbolt
Yes
HDMI
Yes
Kensington Security Slot
Yes
Supported Resolution
3840 x 2160
Number of Displays Supported
4
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Headphone/Microphone Combo Port
Yes
USB Type-C Detail
1 x USB-C, Host with USB-C
Ethernet Technology
Gigabit Ethernet
Number of USB Type-A Ports
4
Device Supported
Monitor/Notebook/Workstation
DisplayPort Version
1.4
Number of DisplayPorts
2
Number of HDMI Ports
1
HDMI Version
2.1
USB Type-A
Yes
Number of USB Type-C Ports
1
Connectivity Technology
Wired
Host Interface
Thunderbolt
Supported Resolutions
3840 x 2160, 7680 x 4320
Compatibility
Lenovo Notebooks
Maximum Power Supply Wattage
230 W
Package Contents
ThinkPad Thunderbolt 4 Workstation Dock, 300W AC Power Adapter, 1 x Power Cord, Standard Thunderbolt Cable, Setup poster, Warranty Poster
Interfaces
Thunderbolt
Compatible Devices
Monitor, Workstation, Notebook
Operating System
Windows

Description

Premium Thunderbolt 4 Docking Experience: ThinkPad Thunderbolt 4 Workstation Dock delivers reliable and consistent industry leading video, data and power connectivity; Maximize Your Productivity: Expand your horizon with versatile 8K display support or multiple 4K displays support, Upto 230W Power Delivery to Workstation, silent firmware upgrades, VPro/AMT support and transfer data at lightning fast 40Gbps.; The ThinkPad Thunderbolt 4 Workstation Dock is future-proof and fully loaded to take your productivity, efficiency and creativity to the peak.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.