Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TP Universal USB C Dock US

  • Mfr # 40AY0090US

  • Zoro # G412433387


product price: $225.32
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows
Height
1.21 in
Depth
3.15 in
Maximum Power Supply Wattage
90 W
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40AY0090US
Zoro #
G412433387
UPC #
195348191999
Country of Origin
China

Dimensions

Height
1.21 in
Depth
3.15 in

Details

Item
Docking Station
OS Compatibility
Windows
Maximum Power Supply Wattage
90 W
HDMI
Yes
DisplayPort
Yes
Number of RJ-45 Ports
1
USB Type-C Detail
1x USB-C
Number of USB Ports
6
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Device Supported
Notebook
Headphone/Microphone Combo Port
Yes
Supported Resolutions
3840 x 2160
USB Type-C
Yes
Package Contents
ThinkPad Universal USB-C Dock, 90W AC Power Adapter, Power Cord, Pubs, Cable
Number of HDMI Ports
1
Connectivity Technology
Wired
Number of Displays Supported
3
Host Interface
USB Type C
Kensington Security Slot
Yes
Thunderbolt
Yes
Compatibility
Lenovo ThinkPad Notebook
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
2
USB Charging Port
6
Compatible Devices
Notebook
Operating System
Windows
For Use With
Lenovo ThinkPad Notebook
Includes
ThinkPad Universal USB-C Dock 90W AC Power Adapter Power Cord Pubs Cable
Interfaces
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.