Knipex Strippers
If you need knipex strippers we have them at everyday low prices.
Shop Knipex Strippers results
(Showing 1 - 14)
Relevance
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Key Features:
- Overall Length: 8 in
- Features: Conduit Reaming for Removing Burrs, Cuts 6-32 and 8-32 Screws without Threading, Induction Hardened Blades and Screw Shear, Integrated Opening Spring Makes Frequent Cutting Easier, Locating Ridges - Easy to Locate Stripping Holes by Using One of the Locating Ridges, Lock can Either be used Left or Right Handed, Multi Stage Oil-Hardened, Shear Cutting Blades Offer 50% Higher Cutting Capacity than Competition and 25% Cutting Power Reduction, Wide Gripping Jaws for Twisting Wires, Wire Looping Groove to Loop Wire for Attaching to Screws
- Blade Material: Steel
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Key Features:
- Features: 6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
- Handle Type: Dipped
- Jaw Width: 3/8"
Key Features:
- Capacity: 5/64 in
- Overall Length: 7 in
- Material: Aluminum
Key Features:
- Package Quantity: 1
Key Features:
- Features: 6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 9 1/2 in
- Material: Steel
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Blade Width: 3/4 in
- Blade Material: Carbon Steel
- Blade Length: 3 1/2 in
Key Features:
- Blade Width: 1 3/8 in
- Blade Material: Brass
- Blade Length: 4 in
Key Features:
- Capacity: 5/16 to 33/64 in
- Overall Length: 5 in
- Material: Body: Plastic, Fiberglass-Reinforced
Key Features:
- Item: Round Drift Punch
- Length (In.): 8 in
- Tip Size (In.): 1/2 in
Key Features:
- Blade Width: 1/2 in
- Blade Material: Carbon Steel
- Blade Length: 1 1/2 in