7 1/4 in Wire Stripper 24 to 10 AWG

  • Mfr # 12 62 180

  • Zoro # G5169753


product price:  $58.69
/ea

Key Features

Capacity
24 to 10 AWG
Overall Length
7 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12 62 180
Zoro #
G5169753
UPC #
843221001537
Country of Origin
Germany

Dimensions

Overall Length
7 in
Maximum Wire/Cable Diameter
2 4/5 mm
Minimum Wire/Cable Diameter
24 ga

Details

Item
Wire Stripper
Capacity
24 to 10 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Electrical
Features
Adapts Automatically to Various Conductor Heights, Allows Long Stripping Lengths, Lightweight, Replaceable Blade, Smooth Operating Mechanism
Material
Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Handle Material
Fiberglass Reinforced
Functions
Strip/Cut
Adjustable
Automatic
Cable Type
Solid and Stranded
Includes
Length Stop
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Blade Material
Steel
Type
Electrical Wire Strippers
Handle Style
Angled
Voltage Rating
None
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Standard Cushion
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Tether Ready
No
Body Material
Fiberglass Reinforced
Adjustment Mechanism
Automatic
Maximum Stripping Capacity - Stranded Wire
10 AWG
Minimum Stripping Capacity - Solid Wire
24 AWG
Grip Material
plastic
Minimum Stripping Capacity - Stranded Wire
24 AWG
Cutting Capacities
24 to 10 AWG
Jaw Opening Type
Spring Return
Maximum Stripping Capacity - Solid Wire
10 AWG
Weight
151 g
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG

Description

The KNIPEX 12 62 180 Automatic Wire Stripper is the ideal tool for stripping insulation from wires. The automatic insulating stripper will make your job easier and save you time. The steel blade is ideal for stripping solid and stranded cables in sizes ranging from 24 to 10 AWG. This wire stripper has a cushion grip handle that provides comfort while working with it. With an adjustable, automatic function, this wire stripper can strip both solid and stranded wires with ease. It also features a blade that adjusts automatically to the cable size. The KNIPEX 12 62 180 Automatic Wire Stripper will ensure your work goes smoothly so you can get back to doing what you love.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.