Forged Wire Stripper, 8 in, 0.54 lb
Mfr # 13 71 8
Zoro # G502667999
product price:Â $63.19
/eaKey Features
Overall Length
8 in
Insulated
No
Features
Blade Material
Steel
Cable Type
BX/MC, NM-B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13 71 8
Zoro #
G502667999
UPC #
843221027155
Country of Origin
Germany
Dimensions
Overall Length
8 in
Cable Size
10 to 20 AWG
Tool Length
8 in
Details
Item
Multi Functional Wire Strippers
Insulated
No
Features
Blade Material
Steel
Cable Type
BX/MC, NM-B
Type
Combination Wire and Cable Strippers
Cable Material
Cable, wires, NM-B, BX and MC
For Wire/Cable Type
BX, MC, NM-B
Handle Style
Polypropylene Non-Slip Grip
Tool Weight
0.54 lb
Weight
0.54 lb
Cutting Capacities
1/2 in
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Grip Material
Plastic
Grip Style
Deluxe Cushion
Adjustment Mechanism
None
Tool Functions
Locating Ridges, Screw Shear
Description
Multi Functional Wire Strippers, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type BX, MC, NM-B, Cutting Capacities 1/2 in, Handle Style Polypropylene Non-Slip Grip, Insulated No, Adjustment Mechanism None, Blade Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.