7 1/2 in Cable Stripper 4 to 16mm

  • Mfr # 16 20 16 SB

  • Zoro # G4784701


product price:  $30.69
/ea

Key Features

Capacity
4 to 16mm
Overall Length
5 1/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16 20 16 SB
Zoro #
G4784701
UPC #
843221004033
Country of Origin
Germany

Dimensions

Overall Length
5 1/4 in
Minimum Wire/Cable Diameter
4 mm
Maximum Wire/Cable Diameter
16 mm

Details

Item
Cable Stripper
Capacity
4 to 16mm
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Self-Tightening Holding Lever, Spare Blade Inside the Handle, Turnable Blade for Circular and Longitudinal Cutting
Material
Housing: Plastic
Adjustable
Manual
Tether Capable
Tether Capable
Includes
Adjustable Screw
Handle Material
Plastic Coated
Functions
Strip Only
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Solid Wire, Stranded Wire
Blade Material
Stainless Steel
Type
Electrical Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Plastic
Cutting Capacities
4 to 16 mm
Grip Style
Standard Cushion
Body Material
Plastic
Stripping Capacity- Cable
4 to 16 mm
Adjustment Mechanism
Manual
Tether Ready
No
Weight
95 g

Description

The KNIPEX 16 20 16 SB 7 1/2 in Cable Stripper is the perfect tool for stripping common round cables. It will make short work of your project. With a capacity of 4 to 16mm, this manual cable stripper is ideal for all types of cables. The plastic housing and plastic coated handle are both durable and lightweight. This manual cable stripper has a secure grip handle that ensures you have control over it at all times. You can adjust the width between blades with its manual adjustment feature, which makes it possible to use on different types of cables without having to change blades or strips. If you need a reliable wire stripping tool, then the KNIPEX Cable Stripper is exactly what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.