Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 2 in., 11.50 HP, 3 Ph
Mfr # 2VFB60-11.5-7W
Zoro # G2183085
original price:
$4,217.00
6% off
new price: $3,948.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,948.99
Free 30-Day Returns
Key Features
- Max. Pressure 265 in WC
- Max. Flow Rate 222 cfm
- Max. Vacuum 215 in WC
- Voltage 230/460V AC
- Full Load Amps 30-24.4/16-14.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # 2VFB60-11.5-7W
- Zoro # G2183085
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Depth | 18 in |
Overall Height | 17 in |
Overall Length | 23.5 in |
Description
2-Stage Ring Compressors, Phase Three, Output Power 11.5 hp, Maximum Operating Pressure 244.3 in wc, Maximum Flow Rate 222 cfm, Maximum Vacuum 185 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 31.3/16.9 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- CARRIER P291-4554Rs Run Capacitor Round (P291-4554R)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- Fuji Electric Regenerative Blowers