Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 105 CFM, 115/230V

  • Mfr # VFB175P-5T

  • Zoro # G8500427


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
72 in WC
Max. Flow Rate
105 cfm
Max. Vacuum
68 in WC
Voltage
115/230V AC
Full Load Amps
16.6/8.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFB175P-5T
Zoro #
G8500427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Depth
11.26 in
Overall Height
11.93 in
Overall Length
11.06 in

Details

Item
Regenerative Blower
Max. Pressure
72 in WC
Max. Flow Rate
105 cfm
Max. Vacuum
68 in WC
Voltage
115/230V AC
Full Load Amps
16.6/8.3
Thermal Protection
Pilot Duty
Standards
CE, CSA, UR RoHS
HP
1.75 hp
Housing Material
Aluminum
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Phase
Single
Outlet Type
NPT
Inlet Gender
Female
Inlet Type
NPT
Maximum Flow Rate
105 cfm
Output Power
1.75 hp
Enclosure Type
Totally Enclosed Fan-Cooled
Maximum Operating Pressure
71.8 in wc
Maximum Vacuum
68 in wc
Maximum Ambient Temperature
104 Degrees F
Outlet Gender
Female
Current Rating
16.6/8.3 A

Description

Regenerative Blower, Phase Single, Output Power 1.75 hp, Maximum Operating Pressure 71.8 in wc, Maximum Flow Rate 105 cfm, Maximum Vacuum 68 in wc, Voltage 115/230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 16.6/8.3 A, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.