Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 217 CFM, 230/460V

  • Mfr # VFZ701A-7W

  • Zoro # G8478928


product price: $2,024.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Max. Pressure
105 in WC
Max. Flow Rate
217 cfm
Max. Vacuum
98 in WC
Voltage
230/460V AC
Full Load Amps
17.6/8.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFZ701A-7W
Zoro #
G8478928
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Length
17.84 in
Overall Height
17.6 in
Overall Depth
16.78 in

Details

Item
Ring Compressor
Max. Pressure
105 in WC
Max. Flow Rate
217 cfm
Max. Vacuum
98 in WC
Voltage
230/460V AC
Full Load Amps
17.6/8.1
Standards
CE, CSA, UR RoHS
Phase
Three
HP
6.7 hp
Max. Ambient Temp.
104 Degrees F
Motor Enclosure
Totally Enclosed Fan-Cooled
Thermal Protection
Pilot Duty
Housing Material
Aluminum
Maximum Flow Rate
217 cfm
Enclosure Type
Totally Enclosed Fan-Cooled
Output Power
6.7 hp
Maximum Vacuum
99 in wc
Enclosure Rating
NEMA Premium IE3
Outlet Type
NPT
Maximum Air Temperature Rise
145 Degrees F
Current Rating
17.6/8.1 A
Maximum Ambient Temperature
104 Degrees F
Weight
134 lb
Inlet Type
NPT
Maximum Operating Pressure
129.6 in wc
Outlet Gender
Female
Frequency
60 Hz
Inlet Gender
Female

Description

Ring Compressor, Phase Three, Output Power 6.7 hp, Maximum Operating Pressure 129.6 in wc, Maximum Flow Rate 217 cfm, Maximum Vacuum 99 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 17.6/8.1 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.