Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regenerative Blower, 574 CFM, 230/460V

  • Mfr # VFZ901A-7W

  • Zoro # G8478718


product price: $3,855.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Max. Pressure
100 in WC
Max. Flow Rate
574 cfm
Max. Vacuum
80 in WC
Voltage
230/460V AC
Full Load Amps
39.1/18.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFZ901A-7W
Zoro #
G8478718
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3 in
Outlet Size
3 in
Overall Depth
19.92 in
Overall Height
21.06 in
Overall Length
23.23 in

Details

Item
Ring Compressor
Max. Pressure
100 in WC
Max. Flow Rate
574 cfm
Max. Vacuum
80 in WC
Voltage
230/460V AC
Full Load Amps
39.1/18.9
Thermal Protection
Pilot Duty
Phase
Three
HP
14.7 hp
Max. Ambient Temp.
104 Degrees F
Standards
CE, CSA, UR RoHS
Motor Enclosure
Totally Enclosed Fan-Cooled
Housing Material
Aluminum
Outlet Type
NPT
Inlet Type
NPT
Enclosure Rating
NEMA Premium IE3
Frequency
60 Hz
Maximum Vacuum
110 in wc
Maximum Flow Rate
574 cfm
Current Rating
39.1/18.9 A
Output Power
14.7 hp
Enclosure Type
Totally Enclosed Fan-Cooled
Weight
259 lb
Inlet Gender
Female
Maximum Operating Pressure
138.5 in wc
Maximum Air Temperature Rise
180 Degrees F
Maximum Ambient Temperature
104 Degrees F
Outlet Gender
Female

Description

Ring Compressor, Phase Three, Output Power 14.7 hp, Maximum Operating Pressure 138.5 in wc, Maximum Flow Rate 574 cfm, Maximum Vacuum 110 in wc, Voltage 230/460V AC, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Current Rating 39.1/18.9 A, Frequency 60 Hz, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.