Shop All Refrigerators
Danby
4.4cf All Refrigerator, Auto Deforst, White
Mfr # DAR044A4WDD
Zoro # G3554485
original price:
$298.99
5% off
new price: $281.99
/ea
Free Shipping & Returns
$281.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color White
- Number of Doors 1
- Overall Depth 20 7/8 in
- Width 20.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danby
- MFR # DAR044A4WDD
- Zoro # G3554485
- UPC # 067638999373
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 7/8 in |
Width | 20.7" |
Overall Height | 32 3/4 in |
Height | 32.7" |
Cord Length | 5 ft |
Overall Width | 20 3/4 in |
Depth | 20.9" |
Dimensions (H x W x D) | 32 3/4 in x 20 3/4 in x 20 7/8 in |
Manufacturer Warranty Length | 18 Month |
Description
Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 32 3/4 in, Overall Width 20 3/4 in, Overall Depth 20 7/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Integrated Door Handle, Smooth Back Design, Includes Beverage Dispensing System, Interior Light
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Seat Washers 25 Per Bag (001092-45M25)
- HEINZ Heinz Honey Mustard Dispenser 1.5 gal. Bag, PK2 (10013000980453)
- VOLLRATH Ladle, Cap 2 Oz (46812)
- TURBOCHEF Guard Kit (105703)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY Compact Fridge, 1 cu ft, Black, Mini (DAR010A1BDB)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- DANBY Apartment Size Fridge, 18.1 cu ft, Silver (DFF180E2SSDB)
- DANBY 2.5cf All Refrigerator Auto Defrost, Black (DAR026A1BDD)
- SCOTSMAN Water Filter System Prefilter (SC10-A)
- Danby Refrigerators