Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5cf All Refrigerator Auto Defrost, Black

  • Mfr # DAR026A1BDD

  • Zoro # G5140091


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
20 1/8 in
Width
17.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR026A1BDD
Zoro #
G5140091
UPC #
067638998987
Country of Origin
China

Dimensions

Overall Depth
20 1/8 in
Width
17.7"
Overall Height
27 in
Height
27"
Cord Length
5 ft
Overall Width
17 3/4 in
Depth
20.1"
Manufacturer Warranty Length
10 yr

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Door Style
Solid
Total Capacity
2.6 cu ft
Control Type
Mechanical
Item
Mini Refrigerator
Refrigerant Type
R-600a
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Door Hinge
Swing
Commercial / Residential
Residential
Standards
cUL Listed, UL
Refrigerator Capacity
2.6 cu ft
Number of Shelves
4
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Residential / Commercial
Residential
Includes
Beverage Dispensing System, Scratch Resistant Work Top, Tall Bottle Storage
Refrigerant Charge
20 g
Features
Integrated Handle, Scratch Resistant Worktop, Smooth Back Design
Energy Star Compliant
Yes
Amps
15 A
Defrost
Automatic
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Door Type
Reversible
Refrigerant
R-600a
Door Swing
Reversible
Perfomance
Residential
Maximum Refrigerator Temperature
50 Degrees F
Shelf Material
Wire
Includes Water Dispenser
No
Minimum Refrigerator Temperature
32 Degrees F
Power Source
Electric
Current
15 A

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 2.6 cu ft, Refrigerator Capacity 2.6 cu ft, Overall Height 27 in, Overall Width 17 3/4 in, Overall Depth 20 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Integrated Handle, Scratch Resistant Worktop, Smooth Back Design

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.