Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Refrigerator, 4.4 cu ft, Black

  • Mfr # DAR044A4BDD

  • Zoro # G5140107


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
20 7/8 in
Width
20.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR044A4BDD
Zoro #
G5140107
UPC #
067638999366
Country of Origin
China

Dimensions

Overall Depth
20 7/8 in
Width
20.7"
Overall Height
32 3/4 in
Height
32.7"
Overall Width
20 3/4 in
Cord Length
5 ft
Depth
20.9"
Manufacturer Warranty Length
10 yr

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Control Type
Mechanical
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Refrigerant Charge
22 g
Door Hinge
Swing
Door Style
Solid
Residential / Commercial
Residential
Standards
cUL Listed, UL
Refrigerator Capacity
4.4 cu ft
Item
Mini Refrigerator
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Number of Shelves
4
Defrost
Automatic
Features
Integrated Handle, Smooth Back Design
Commercial / Residential
Residential
Amps
15 A
Total Capacity
4.4 cu ft
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Includes
Beverage Dispensing System, Interior Light
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Refrigerant
R-600a
Door Type
Reversible
Perfomance
Residential
Current
15 A
Power Source
Electric
Shelf Material
Wire
Maximum Refrigerator Temperature
50 Degrees F
Minimum Refrigerator Temperature
32 Degrees F
Includes Water Dispenser
No
Door Swing
Reversible

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4.4 cu ft, Refrigerator Capacity 4.4 cu ft, Overall Height 32 3/4 in, Overall Width 20 3/4 in, Overall Depth 20 7/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Integrated Handle, Smooth Back Design, Includes Beverage Dispensing System, Interior Light

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.