Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fridge, 1 cu ft, Black, Mini

  • Mfr # DAR010A1BDB

  • Zoro # G308563594


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Overall Depth
16 1/8 in
Overall Height
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR010A1BDB
Zoro #
G308563594
UPC #
067638024433
Country of Origin
China

Dimensions

Overall Depth
16 1/8 in
Overall Height
19 1/4 in
Overall Width
15 1/8 in
Cord Length
5 1/10 ft
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Refrigerator Interior Depth
19 1/4 in
Refrigerator Interior Width
16 1/8 in
Refrigerator Interior Height
15 1/8 in

Details

Refrigerator Style
Mini
Color
Black
Number of Doors
1
Voltage
120V
Plug Type
3-Prong
Control Type
Mechanical
Number of Shelves
1
Refrigerant Type
R-600a
Item
Mini Fridge
Door Style
Solid
Defrost
Automatic
Door Hinge
Swing
Energy Star Compliant
Yes
Includes
Can Beverage Dispenser System
Refrigerator Capacity
1 cu ft
Refrigerant Charge
13 g
Total Capacity
1 cu ft
Standards
CSA Listed
Includes Ice Maker
No
Door Swing
Reversible
Frequency
60 Hz
Includes Water Dispenser
No
Minimum Refrigerator Temperature
32 Degrees F
Includes Ice Dispenser
No
Includes Freezer
No
Current
13 A
Antimicrobial
No
Perfomance
Commercial/Residential
Maximum Refrigerator Temperature
50 Degrees F
Plumbing Required
No
Power Source
Electric
Shelf Material
Wire
Weight
31 lb

Description

Mini Fridge, Refrigerator Style Mini, Total Capacity 1 cu ft, Refrigerator Capacity 1 cu ft, Freezer Capacity Not Applicable, Overall Height 19 1/4 in, Overall Width 15 1/8 in, Overall Depth 16 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 1, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No, Cord Length 5 1/10 ft, Current 13 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.