2,000+ Results for CLE-LINE - Page 8
Mfr # C20671
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 33/64 in
Mfr # C19162
Key Features:
- Drill Bit Size: 3/32 in
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
Mfr # C23852
Key Features:
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 13/32 in
Mfr # C23856
Key Features:
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 15/32 in
Mfr # C62068
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 1/2"-20
- Shank Dia.: 0.367"
Mfr # C18123
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16 in to 1/4 in by 1/64 in
Mfr # C23837
Key Features:
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 11/64 in
Mfr # C254473WTL
Key Features:
- Item: Band Saw Blade
- Length: 13 ft. 6"
- Width: 1-1/4"
Mfr # C00332
Key Features:
- Tap Thread Size: #8-36
- Item: Tap Set
- Tap Style: Straight Flute (Hand)
Mfr # C17041
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C62046
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/8"-16
- Shank Dia.: 0.381"
Mfr # C25105
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C17555
Key Features:
- Cut Type: Double
- Length of Cut: 1 in
- Trade Number: SA-5
Mfr # C66813
Key Features:
- Item: Quick Change Die Assembly
- Thread Type: UNS
- Die Thread Size: 1"-14
Mfr # C23649
Key Features:
- Drill Bit Size: 1/2 in
- Item: Extra Long Drill Bit
- Decimal Equivalent: 0.5000
Mfr # C254429WTL
Key Features:
- Item: Band Saw Blade
- Length: 7 ft. 9"
- Width: 3/4"
Mfr # C64960
Key Features:
- Item: Combination Tap/Drill,8-32,2 Flute
- Finish - Machining: Bright (Uncoated)
- Impact Rated: No
Mfr # C62077
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 5/8"-11
- Shank Dia.: 0.480"
Mfr # C00790
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: 1/4"-20
- Shank Dia.: Shank Dia.: 0.255"
Mfr # C97313
Key Features:
- Item: Hs Jobber Drill 118-Deg Sp Tin-Tip 1/4-E
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/4 in
Mfr # C97317
Key Features:
- Item: Hs Jobber Drill 118-Deg Sp Tin-Tip 5/16
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 5/16 in
Mfr # C00774
Key Features:
- Tap Thread Size: 3/4"-16
- Item: Spiral Point Tap
- Shank Dia.: Shank Dia.: 0.590"
Mfr # C74005
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C00759
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 11/16"-16
- Shank Dia.: Shank Dia.: 0.542"
Mfr # C17090
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C17035
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C67203
Key Features:
- Item: Tap Wrench
- Machine Screw Tap Capacity: #8 to #14
- Metric Tap Capacity: 4.00 mm to 19.00 mm
Mfr # C63247
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: M16-2.00
- Shank Dia.: 4.93mm
Mfr # C20030
Key Features:
- Item: Taper Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/4 in
Mfr # C254483WTL
Key Features:
- Item: Band Saw Blade
- Length: 15 ft. 6"
- Width: 1-1/4"
Mfr # C66052
Key Features:
- Drill Bit Size: X
- Item: Cobalt TIN Tipped Jobber Drill
- Drill Bit Point Angle: 135 Degrees
Mfr # C17762
Key Features:
- Trade Number: SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
- Item: Carbide Bur Set
- Shank Material: Steel
Mfr # C20755
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C18584
Key Features:
- Drill Bit Size: 3.00 mm
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
Mfr # C21077
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 16.50 mm