2,000+ Results for CLE-LINE - Page 15
Mfr # C254452WTL
Key Features:
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 1"
Mfr # C23469
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C63229
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: M8-1.25
- Shank Dia.: 13.77mm
Mfr # C62044
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 5/16"-24
- Shank Dia.: 0.318"
Mfr # C74020
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C25025
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C20957
Key Features:
- Item: Drill Chuck
- Chuck Type: All-Hex Chuck Extension
- Nominal Capacity: 1/4 in
Mfr # C34137
Key Features:
- Cutter Diameter: 15/16 in
- Item: Cobalt Annular Cutter
- Annular Cutter Drive Style: Two-Flat
Mfr # C22309
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1/16"-3/8" by 1/16"
Mfr # C62104
Key Features:
- Item: Straight Flute Hand Tap
- Shank Dia.: 0.800"
- Tap Thread Size: 1"-8
Mfr # C30526
Key Features:
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 13/32 in
Mfr # C20524
Key Features:
- Item: Taper Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/8 in
Mfr # C63212
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: M4-0.70
- Shank Dia.: 4.93mm
Mfr # C20489
Key Features:
- Drill Bit Size: 3/8 in
- Item: Extra Long Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C27608
Key Features:
- Item: Silver and Deming Drill
- Drill Bit Size: 1 5/32 in
- Drill Bit Point Angle: 118 Degrees
Mfr # C17843
Key Features:
- Cut Type: Double
- Length of Cut: 5/8 in
- Trade Number: SL-1L6
Mfr # C77636
Key Features:
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: UNC
Mfr # C17646
Key Features:
- Length of Cut: 1 in
- Trade Number: SC-5
- Overall Length: 2-3/4 in
Mfr # C23831
Key Features:
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 5/64 in
Mfr # C25043
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C21174
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 15.00 mm
Mfr # C20503
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Double End Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C23462
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C18474
Key Features:
- Drill Bit Size: F
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
Mfr # C77628
Key Features:
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: UNC
Mfr # C97306
Key Features:
- Item: Hs Jobber Drill 118-Deg Sp Tin-Tip 9/64
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 9/64 in
Mfr # C23810
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Double End Drill Bit
- Drill Bit Dimension Type: Wire
Mfr # C68116
Key Features:
- Item: Jobber Drill
Mfr # C25004
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C63218
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: M5-0.80
- Shank Dia.: 4.93mm
Mfr # C21149
Key Features:
- Item: Screw Extractors 5Pc Set,#1-#5,Bright
- For Removing Studs, Bolts, Screws: Yes
- Impact Rated: No
Mfr # C65244
Key Features:
- Die Thread Size: 5/8"-18
- Item: Round Threading Die
- Die Shape: Round
Mfr # C00335
Key Features:
- Tap Thread Size: #12-28
- Item: Tap Set
- Tap Style: Straight Flute (Hand)
Mfr # C66811
Key Features:
- Item: Quick Change Die Assembly
- Thread Type: UNC
- Die Thread Size: 1"-8
Mfr # C18626
Key Features:
- Drill Bit Dimension Type: Metric
- Material - Machining: High Speed Steel
- Finish - Machining: Black Oxide