2,000+ Results for CLE-LINE - Page 17
Mfr # C26101
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C22316
Key Features:
- Type: Screw Extractor
- Number of Pieces: 2
- Drill Size (In.): 13/32"
Mfr # C00788
Key Features:
- Item: Spiral Point Tap
- Tap Thread Size: #10-32
- Shank Dia.: 0.194"
Mfr # C25115
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C74022
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C65450
Key Features:
- Die Thread Size: 1-1/2"-12
- Item: Round Threading Die
- Die Shape: Round
Mfr # C23809
Key Features:
- Drill Bit Grouping: Drill Bit
- Diameter: 0.191
- Item: Double End Drill Bit
Mfr # C17768
Key Features:
- Item: Carbide Bur Set
- Trade Number: SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
- Number of Pieces: 9
Mfr # C20737
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C22986
Key Features:
- Drill Bit Size: R
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
Mfr # C17816
Key Features:
- Cut Type: Single
- Length of Cut: 3/4 in
- Trade Number: SG-3L6
Mfr # C22919
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C62812
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C26106
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C26195
Key Features:
- Item: Mandrel Hex Shank- 9MM(3/8") 32 To 152MM
Mfr # C97379
Key Features:
- Item: Hs Jobber Drill 118-Deg Sp Tin-Tip 25 1
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #25
Mfr # C22216
Key Features:
- Item: Tct Msnry Oal 6 Usable Ln 4 1/2 1838
Mfr # C25064
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C20297
Key Features:
- Finish: Tin
- Number of Pieces: 1
- Number of Flutes: 2
Mfr # C74036
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C22883
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C22974
Key Features:
- Drill Bit Size: F
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
Mfr # C20738
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C22313
Key Features:
- Type: Screw Extractor
- Number of Pieces: 2
- Drill Size (In.): 5/32"
Mfr # C18623
Key Features:
- Item: Jobber Drill Bit Set
- Material - Machining: High Speed Steel
- Drill Bit Size: 1/16 to 1/2 in
Mfr # C74057
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C23483
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Screw Machine Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # C67211
Key Features:
- Item: Tap Wrench
- Machine Screw Tap Capacity: #12 to #14
- Metric Tap Capacity: 5.50 mm to 12.50 mm
Mfr # C17564
Key Features:
- Cut Type: Double
- Length of Cut: 5/8 in
- Trade Number: SL-1
Mfr # C63220
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: M5-0.80
- Shank Dia.: 3.58mm
Mfr # C17601
Key Features:
- Cut Type: Single
- Length of Cut: 7/16 in
- Trade Number: SA-42
Mfr # C17625
Key Features:
- Length of Cut: 1/2 in
- Trade Number: SB-11
- Overall Length: 2 in
Mfr # C20567
Key Features:
- Item: Taper Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 1 3/64 in
Mfr # C22215
Key Features:
- Item: Tct Msnry Oal 4-1/2 Usable Ln 3 3/8 1838
Mfr # C67208
Key Features:
- Item: Tap Wrench
- Machine Screw Tap Capacity: #0 to #14
- Metric Tap Capacity: 1.50 mm to 6.30 mm
Mfr # C20747
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch