2,000+ Results for CLE-LINE - Page 18
Mfr # C62048
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/8"-16
- Shank Dia.: 0.381"
Mfr # C26104
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C17663
Key Features:
- Length of Cut: 12.70mm
- Trade Number: SF-42
- Overall Length: 38 3/32 mm
Mfr # C22795
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C17816
Key Features:
- Cut Type: Single
- Length of Cut: 3/4 in
- Trade Number: SG-3L6
Mfr # C62018
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: #10-24
- Shank Dia.: 0.194"
Mfr # C64955
Key Features:
- Item: Combination Tap/Drill,3/8-16,2 Flute
- Finish - Machining: Bright (Uncoated)
- Impact Rated: No
Mfr # C20682
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 11/16 in
Mfr # C17170
Key Features:
- Item: Screw Extractors,#1
- For Removing Studs, Bolts, Screws: Yes
- Impact Rated: No
Mfr # C22883
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C74057
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C22838
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C22304
Key Features:
- Item: Drill Bit and Tap Set
- Cutting Direction: Right Hand
- SAE or Metric: SAE
Mfr # C10017
Key Features:
- Trade Number: SB-5
- Overall Length: 2 3/4 in
- Shank Material: Steel
Mfr # C22893
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C21190
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Item: Jobber Length Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch, Letter, Wire
Mfr # C21031
Key Features:
- Item: Sds+2 Tct HaMMer Dr Set 3/16,1/4,5/16,3/
Mfr # C25124
Key Features:
- Material: High Speed Steel
Mfr # C62051
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: 3/8"-24
- Shank Dia.: 0.381"
Mfr # C17625
Key Features:
- Length of Cut: 1/2 in
- Trade Number: SB-11
- Overall Length: 2 in
Mfr # C26149
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C25104
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C25039
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C25077
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C20669
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 51/64 in
Mfr # C20680
Key Features:
- Item: Reduced Shank Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 21/32 in
Mfr # C20929
Key Features:
- Overall Length: 4 in
- Item: Rebar Cutter Drill Bit
- Measurement System: Fractional Inch
Mfr # C22803
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C25078
Key Features:
- Primary Saw Application: Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material: M42 Cobalt Bi-Metal
- Application: Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Mfr # C22898
Key Features:
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Mfr # C20286
Key Features:
- Material: High Speed Steel
- Finish: Bright
- Number of Pieces: 1
Mfr # C27608
Key Features:
- Item: Silver and Deming Drill
- Drill Bit Size: 1 5/32 in
- Drill Bit Point Angle: 118 Degrees
Mfr # C27105
Key Features:
- Item: Silver and Deming Drill
- Drill Bit Size: 1 9/64 in
- Drill Bit Point Angle: 118 Degrees
Mfr # C34157
Key Features:
- Cutter Diameter: 1 1/8 in
- Item: Cobalt Annular Cutter
- Annular Cutter Drive Style: Two-Flat