Standard Track, Steel, 70-1/2 in. L

  • Mfr # 33TZ41

  • Zoro # G9467315


product price:  $14.69
/ea

Key Features

Material
Steel
Color
White
Length (In.)
70-1/2 in
Width (In.)
63/64 in
Height (In.)
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33TZ41
Zoro #
G9467315
UPC #
190735466315
Country of Origin
China

Dimensions

Length (In.)
70-1/2 in
Width (In.)
63/64 in
Height (In.)
37/64 in
Thickness (In.)
3/64 in
Size (In.)
70-1/2 in
Overall Depth
70 1/2 in
Overall Width
63/64 in
Overall Height
37/64 in

Details

Material
Steel
Color
White
Item
Closet Track
Hardware
Not included
Type
Dual Track
For Use With
33TZ42, 33TZ43, 33TZ44
Finish
Powder-Coated
Number of Holes
7
Product Type
Closet Track
Number of Mounting Holes
7
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Standard Track, Type Dual Track, Material Steel, Color White, Powder Coat Finish, Size (In.) 70-1/2, Length (In.) 70-1/2, Width (In.) 63/64, Height (In.) 37/64, For Use With 33TZ42, 33TZ43, 33TZ44, Hardware Not Included, Number of Holes 7, Thickness (In.) 3/64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.