Heavy Duty Shelf Bracket, White, 500 Lb

  • Mfr # 0049-20WTH

  • Zoro # G1780807


product price:  $11.79
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
500
Color
White
Length (In.)
19-3/4 in
Height (In.)
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0049-20WTH
Zoro #
G1780807
UPC #
077355400496
Country of Origin
China

Dimensions

Length (In.)
19-3/4 in
Height (In.)
12 1/2 in
Overall Height
12 1/4 in
Overall Depth
19 1/4 in
Overall Width
1 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Shelf Bracket
Finish
Powder-Coated
Hardware
Not included
Product Type
Shelf Bracket
Application
Commercial, Home Storage, Industrial
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
500 lb

Description

Shelf Bracket, Material Steel, Load Capacity (Lb.) 500, Color White, Powder-Coated Finish, Size (In.) -, Length (In.) 19-3/4 in, Width (In.) -, Height (In.) 12 1/2 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware Not Included, Includes -, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) -, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.