Shop All Shelf Brackets
Zoro Select
Shelving Bracket, Galvanized Steel
Mfr # 1WDP7
Zoro # G1203711
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10"
- Finish Zinc-Plated
- Color Silver
- Height 3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDP7
- Zoro # G1203711
- UPC # 190735416945
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 10" |
Height | 3" |
Overall Depth | 10 in |
Overall Width | 1/8 in |
Width | 1/8" |
Overall Height | 3 in |
Details
Finish | Zinc-Plated |
Color | Silver |
Material | Steel |
Item | Shelving Bracket |
Load Capacity | 760 lb per Pair |
For Use With | 12 |
Gauge | 12 ga |
Used with Display Type | Single Slotted Standards |
Product Type | Shelf Bracket |
For Display Type | Single Slotted Standards |
Slotted Standard Format | Single |
Whole Unit Load Capacity | 760 lb |
Description
Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 10 in, Overall Height 3 in, Overall Width 1/8 in, Whole Unit Load Capacity 760 lb, Gauge 12 ga, Slotted Standard Format Single, For Display Type Single Slotted Standards, Product Type Shelf Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 (550036c)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- GLOBAL INDUSTRIAL Locker Number Plate Kit w/ Rivet Gun, Numbered 1-100, 100PK (652095)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- ZORO SELECT Shelf Bracket, Steel, 19-1/2 in. L (33TZ30)
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- ZORO SELECT Replacement Bumper (33J797)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- Zoro Select Shelf Brackets