Shelf Bracket, Steel, 19-1/2 in. L

  • Mfr # 33TZ30

  • Zoro # G9467202


product price:  $12.95
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
500
Color
White
Length (In.)
19-1/2 in
Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33TZ30
Zoro #
G9467202
UPC #
190735466209
Country of Origin
China

Dimensions

Length (In.)
19-1/2 in
Width (In.)
13 in
Height (In.)
1 9/64 in
Thickness (In.)
5/32 in
Size (In.)
19-1/2 x 13 in
Overall Width
13 in
Overall Height
1 9/64 in
Overall Depth
19 1/2 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Shelf Bracket
Type
Heavy Duty
Hardware
Not included
Finish
Powder-Coated
Number of Holes
6
Product Type
Shelf Bracket
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Shelves
Weight Capacity
500 lb
Number of Mounting Holes
2

Description

Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder-Coated Finish, Size (In.) 19-1/2 x 13 in, Length (In.) 19-1/2 in, Width (In.) 13 in, Height (In.) 1 9/64 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.