Replacement Bumper

  • Mfr # 33J797

  • Zoro # G4980455


product price:  $2.09
/ea

Key Features

Material
Rubber
Color
Gray
Mounting Type
Screw In
Base Dia.
1 in
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33J797
Zoro #
G4980455
UPC #
190735464953
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia.
1 in
Overall Diameter
1 in

Details

Material
Rubber
Color
Gray
Item
Replacement Bumper
Mounting Type
Screw In
Finish
Gray
Projection
3/4 in
Features
PVC Bumper
Includes Hardware
Hardware Included

Description

Replacement Bumper, Material Rubber, Color Gray, Projection 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.