Shop All Shelf Brackets
Zoro Select
Shelf Bracket, Steel, White, 7-3/4 in. L
Mfr # 33TZ32
Zoro # G9467227
original price:
$3.08
9% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 150
- Color White
- Size (In.) 7-3/4 in x 5-1/2 in
- Length (In.) 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33TZ32
- Zoro # G9467227
- UPC # 190735466223
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 7-3/4 in x 5-1/2 in |
Length (In.) | 7-3/4 in |
Width (In.) | 5 1/2 in |
Height (In.) | 1 7/16 in |
Details
Material | Steel |
Load Capacity (Lb.) | 150 |
Color | White |
Item | Shelf Bracket |
Type | Heavy Duty |
Number of Holes | 6 |
Thickness (In.) | 15/32 in |
Hardware | Not included |
Finish | Powder Coated |
Description
Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 150, Color White, Powder Coated Finish, Size (In.) 7-3/4 in x 5-1/2 in, Length (In.) 7-3/4 in, Width (In.) 5 1/2 in, Height (In.) 1 7/16 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Dispenser, 10 Spindles, w/4 Casters (WCM-10)
- QUANTUM STORAGE SYSTEMS Green Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3GN)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- 80/20 End Cap 80X160 Nylon Blk (12298)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- RICHELIEU Kaiman Wall Mount Shelf Support for Glass and Wood Shelves Chrome (161022140)
- Zoro Select Shelf Brackets