40 IN White Hang Track

  • Mfr # 0121-40WT

  • Zoro # G1225131


product price:  $17.39
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
1,000
Color
White
Length (In.)
40 in
Width (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0121-40WT
Zoro #
G1225131
UPC #
077355012224
Country of Origin
United States

Dimensions

Length (In.)
40 in
Width (In.)
1 1/4 in
Height (In.)
3/8 in
Overall Depth
40 in
Overall Width
1 3/4 in
Overall Height
3/8 in

Details

Material
Steel
Load Capacity (Lb.)
1,000
Color
White
Item
Closet Track
For Use With
Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2
Number of Holes
5
Type
Dual Track
Finish
Powder-Coated
Product Type
Closet Track
Weight Capacity
1,000 lb
Compatible Manufacturer Model Number
0120-25WT, 0120-48WT, 0120-70WT, 0122-11WT, 0122-14WT, 0122-19WT, 0123-16WT, 0123-20WT, 0125-12WT, 0133-23WT, 0135-7WT
Number of Mounting Holes
5
Includes Mounting Hardware
Mounting Hardware Included

Description

Hang Track, Type Dual Track, Material Steel, Color White, Length (In.) 40, Width (In.) 1-1/4, Height (In.) 3/8, For Use With Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Shelf Brackets 6UDJ3, 6UDJ4, 6UDJ5, 6UDJ8, 6UDJ9, 6UDK0, 6UDK1, 6UDK2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.