Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 6 5-15R, 5-15P, 6 ft, Black

  • Mfr # 52NY55

  • Zoro # G7717775


product price: $13.89
/ea

Key Features

Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY55
Zoro #
G7717775
UPC #
190735959701
Country of Origin
China

Dimensions

Cord Length
6 ft.
Cord Length - Ext. Cords and Outlet Strips
6 ft.
Length
9 5/8 in
Width
1 7/8 in
Wire Size
14 AWG
Length (Straight Wireway)
9 21/32 in

Details

Item
Outlet Strip
Type
Surge
Total Number of Outlets
6
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL1449/1363
Circuit Breaker
1
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Max. Surge Current
19.5 kA
GFCI Protected
No
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Coax Surge Protection
No
Hz
60 Hz
Medical Grade
No
Number of Transformer Outlets
0
Telephone/Fax Surge Protection
No
NEMA Receptacle Configuration
NEMA 5-15R
Max. Amps - Ext. Cords and Outlet Strips
15.0
Voltage
125VAC
Mounting Style
Keyhole
Rated Joules
1,050
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Power Indicator
Yes
Number of Total Outlets - Ext. Cords and Outlet Strips
6
Outlet Center Distance
1-1/4 in
Color - Ext. Cords and Outlet Strips
White
Housing Material
Plastic
NEMA Plug Configuration
NEMA 5-15P
Max. Amps
15A
Communication Port
None
Number of Outlets
6
Medical Facility Use
Not Allowed
Application
Home and Office
Number of Conductors
3
Plug Style
Straight
USB Charging Port
0

Description

Surge Protector Outlet Strip, Total Number of Outlets 6, Color White, Cord Length 6 ft, Communication Port None, Rated Joules 1,050, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 9 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.