Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 5-15R, 5-15P, 6 ft., Black/Orange

  • Mfr # 29602

  • Zoro # G313326047


product price: $69.99
/ea

Key Features

Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29602
Zoro #
G313326047
UPC #
092644290435
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, USB
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Orange
Gauge/Conductor
14
Standards
UL1363; CSA C22.2 #308
Voltage
125V
Number of Outlets
2 USB/5
Amps
15A
Features
Integrated Motion-Sensor Work Light; 5x NEMA 5-15R Outlets
Material
PC; ABS
Surge Protection
2160 Joules, Type 3 SPD, 600V
Application
Power and Illumination for Jobsites and Job Boxes

Description

Power Strip Pro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.