Shop All Shelf Brackets
Zoro Select
Hinge Pin Stop, Steel, Bright Brass
Mfr # 33J805
Zoro # G4979904
original price:
$3.35
55% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gold
- Mounting Type Door Mount
- Door Opening Adjustment 71 Degrees to 100 Degrees
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J805
- Zoro # G4979904
- UPC # 190735465028
- Country of Origin China
- Category Shelf Brackets
Dimensions
Overall Length | 3 1/4 in |
Base Diameter | 1/4 in |
Details
Material | Steel |
Color | Gold |
Item | Hinge Pin Door Stop |
Mounting Type | Door Mount |
Door Opening Adjustment | 71 Degrees to 100 Degrees |
Hardware | Not included |
Finish | Bright Brass |
Projection | 3 1/4 in |
Product Type | Hinge Pin Door Stop |
Shop By | Closeouts |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Features | Hinge Pin |
Door Opening - Maximum | 100 Degrees |
Includes Hardware | Hardware Not Included |
Description
Hinge Pin Door Stop, Mounting Type Self-Adhesive, Finish Bright Brass, Color Gold, Projection 3 1/4 in, Door Opening Adjustment 71 Degrees to 100 Degrees , Material Steel, Hardware Not Included, Features Hinge Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Interlocking Bins Gr 8Pc (59601)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T602)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- ZORO SELECT Plunger Door Holder, Pol Brass, Sld Brass (33J802)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- ZORO SELECT Shelving Bracket, Steel (1WDT2)
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L (33TZ41)
- ZORO SELECT Shelf Support, Plastic, 50 lb. Load Cap. (45-99)
- KNAPE & VOGT Black Steel Regular Duty Bracket 16 Ga. 10 in. L 160 lb (180 BLK 10)
- Zoro Select Shelf Brackets